Zoro Homepage
This item is Discontinued.
E.R. Wagner Swivel Stem Caster, Rubber, 3 in., 100 lb. 8FMS763C3XX0001R

Swivel Stem Caster, Rubber, 3 in., 100 lb. (Discontinued)

  • Mfr # 8FMS763C3XX0001R
  • Zoro # G0102015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8FMS763C3XX0001R
Zoro #
G0102015
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wheel Width
3 in
Stem Length
1 3/8 in
Wheel Dia.
3 in
Stem Dia.
7/16 in
Overall Height
3 1/4 in

Details

Item
Stem Caster
Caster Stem Type
Friction Ring
Load Rating
100 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Number of Wheels
1
Wheel Color
Black
Caster Brake Included
No
Caster Load Rating Range
Light-Duty
Caster Core Material
Steel
Caster Product Group
Swivel Caster
Caster Wheel/Tread Material
Rubber
Caster Sub-Type
Swivel
Frame Finish
Chrome Plated
Core Color
Silver
Wheel Core Material
Steel

Description

Stem Caster, Swivel Caster, 100 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 3 in Wheel Width, Rubber Wheel/Tread Material, Friction Ring, Chrome Plated Frame Finish, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.