Swivel Stem Caster, Rubber, 4 in., 165 lb. (Discontinued)
- Mfr # 2F9904004000105R
- Zoro # G0102575
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2F9904004000105R
Zoro #
G0102575
UPC #
-
Country of Origin
Unknown
Dimensions
Wheel Width
1 1/4 in
Stem Length
1 1/2 in
Caster Thread Size
7/16-14
Stem Dia.
7/16 in
Wheel Dia.
4 in
Overall Height
4 1/2 in
Description
Stem Caster, Swivel Caster, 165 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Threaded, Zinc Plated Frame Finish, 1 Number of Wheels
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.