Top Lock Distorted Thread Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 5 3/32 mm Ht, 100 PK

  • Mfr # M12858.050.0001

  • Zoro # G0102630


product price:  $4.19
/pk 100, $0.04/ea

Key Features

Thread Size
M5-0.80
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Class 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M12858.050.0001
Zoro #
G0102630
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Hex Height
5 3/32 mm
Hex Width
8 mm
Dia./Thread Size
M5-0.80
Nut Height
5.1 mm
Width Across Flats
8.0 mm

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
D980V
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Rockwell Hardness
30
Pack Size
Small Pack
Type
Top Lock
Fastener Finish
Zinc
Nut Style
Top Lock
Nut Standards
D980V
Basic Material
Steel
Dimensional Standards
D980V
Fastener Thread Direction
Right Hand
Material Grade
Class 8
Fastener Thread Type
Metric

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 8, Thread Size M5x0.80, Hex Width 8 mm, Hex Height 5.1 mm, Lock Type Top Lock Distorted Thread, Dimensional Standards D980V, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products