Office Chair, 40 in H, Black

  • Mfr # B606

  • Zoro # G010397524


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Fabric, Mesh
Seat Color
Black
Seat Width
19 in
Seat Depth
18 1/2 in
Back Material
Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B606
Zoro #
G010397524
UPC #
751118060614
Country of Origin
China

Dimensions

Seat Width
19 in
Seat Depth
18 1/2 in
Back Height
16 1/2 in
Overall Depth
25 1/2 in
Back Width
18 in
Overall Width
19 in
Caster/Glide Diameter
2 in
Seat Thickness
3 1/8 in
Back Depth
1 in
Minimum Arm Height
24 in
Maximum Seat Height
23 in
Maximum Arm Height
29 in
Minimum Seat Height
18 in
Notional Size
Standard
Maximum Overall Height
40 in
Minimum Overall Height
35 in

Details

Seat Material
Fabric, Mesh
Seat Color
Black
Back Material
Mesh
Back Color
Black
Item
Office Chair
Weight Capacity
275 lb
Frame Material
Nylon
Green Certification or Other Recognition
MAS Certified Green
Lumbar Support
Fixed
Frame Color
Black
Standards
CAL TB117-2013, MAS Certified Green
Assembly
Unassembled
Includes Footrest
No
Swivel Angle
360 Degrees
Number of Casters/Glides
5
Rolling
Yes
Support Style
Frame
Adjustable Tilt Tension
No
Upholstered Back
Yes
Number of Arms
2
Swivel
Yes
Tilting Back
No
Number of Feet
5
Adjustable Seat
Yes
Adjustable Arms
No
Upholstered Seat
Yes
Seat Adjustments
Height
Caster/Glide Material
Nylon

Description

Office Chair, Adjustable Arms No, Overall Width 19 in, Overall Depth 25 1/2 in, Maximum Seat Height 23 in, Maximum Overall Height 40 in, Seat Color Black, Frame Color Black, Seat Thickness 3 1/8 in, Back Color Black, Seat Depth 18 1/2 in, Seat Width 19 in, Seat Material Fabric, Mesh, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable, Minimum Seat Height 18 in, Notional Size Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.