Coated Gloves, Nitrile, Sandy, Full, 4 Abrasion Level, White, L 1 PR

  • Mfr # 20GZ63

  • Zoro # G0103979


product price:  $3.15
/pr

Key Features

Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20GZ63
Zoro #
G0103979
UPC #
190735053379
Country of Origin
China

Dimensions

Glove Size
L
Thickness
13 ga
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
EN388 3122
Glove Construction
Seamless Knit
Thumb Style
Wing
Suggested Use Environment
Dry/Light Oil
Insulated
No
Resists
Oil, Grease
Application
Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
Latex-Free
No
Glove Materials
Nylon
Brand and Series
Condor
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Sold As
Pair
Glove Lining Material
Nylon
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Reversible
No
Hand Protection Style
Glove
Coating Type
Dipped
Glove Hand Style
Left and Right
Double-Dipped
No
Glove Coating Color
Black
Hem Style
Finished
Includes Finger Fourchettes
No
Lint-Free
No
Knit Material Color
White
Cuff Color
White
Knit Material
Nylon
Finger Coverage
Full Finger
EN 388 Rating
3121X
Touchscreen Compatible
No
Palm Type
Coated

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3121X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.