Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK

  • Mfr # U04100.050.0550

  • Zoro # G0104155


product price:  $8.99
/pk 5, $1.80/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
5-1/2 in
Head Width
3/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U04100.050.0550
Zoro #
G0104155
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
5-1/2 in
Head Width
3/4 in
Min. Thread Length
1 1/4 in
Flange Dia.
5 1/2 in
Head Height
5/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Thread Type
Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/2"-13
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Thread Fit
2A
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U04100.050.0550 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of steel and finished with black oxide, as per the product specifications, this screw adheres to the ASME B18.2.1 dimensional standards and SAE J429 material quality standards, ensuring compatibility in various industrial applications.

  • Drive: The external hex drive is compatible with corresponding wrenches or sockets. Proper use is necessary for effective application.
  • Fastener Length: Has a length of 5-1/2 inches; depth of insertion depends on the specific application and user discretion.
  • Globally Sourced: Globally sourced from multiple manufacturers. Quality and pricing may vary based on source location.
  • Material Grade/Class: Conforms to Grade 8 standards; suitability for specific industrial or commercial applications is dependent on user requirements.
  • Tensile Strength: Tested to withstand up to 150,000 psi tensile stress as per standard testing procedures.
  • Thread Direction & Size: Features right-hand thread direction that tightens clockwise. The thread size is specified at 1/2"-13; compatibility with nuts or holes depends on their respective sizes.
  • Thread Style & Type: Features partially threaded design in accordance with product specifications. UNC (Coarse) thread type designed according to industry standards. Suitability depends upon individual project needs."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.