Insulated Overall, Nylon, 240 g/sq m Fabric Weight, Black, 5XL

  • Mfr # O28223C.5X

  • Zoro # G010445027


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Black
Features
Abrasion Resistant, Heavy-Duty, Longer Wear-Life, Tear Resistant
Standards
ANSI/ISEA 107, CSA Z96 Compliant
Insulated for Cold Conditions
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O28223C.5X
Zoro #
G010445027
UPC #
0081138058569
Country of Origin
China

Dimensions

Size
5XL
Maximum Waist Size
59 in
Reflective Stripe Width
2 in
Size-Body Type
Regular

Details

Item
Insulated Overall
Material
Nylon
Color
Black
Features
Abrasion Resistant, Heavy-Duty, Longer Wear-Life, Tear Resistant
Standards
ANSI/ISEA 107, CSA Z96 Compliant
Insulated for Cold Conditions
Yes
Fabric Weight
240 g/sq m
Lining Material
Aluminum Oxide
ANSI Class
1
Number of Outside Pockets
2
Inseam
33 in
Gender
Unisex
Fly Closure Type
Zipper with Hidden Snap
Includes Lining
Yes
Includes Suspenders
Yes
Reflective Stripe Main Color
Fluorescent Yellow-Green
Reflective Stripe Border Color
Silver
Style
Bib Overall
Reflective Tape Type
Glass Bead
Reflective Tape Attachment Type
Stitched
Water-Resistant
Yes
ANSI Type
O
Garment Type
Overalls
Suspender Material
Elastic
Front Stripe Pattern
Double Horizontal
Moisture-Wicking
Yes
Reflective Stripe Border Type
Contrasting
Temperature Rating
Down to -50 Degrees F

Description

Cold Gear Type O Overal, 5XL

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.