This item is Discontinued.

Schneider Electric Variable Frequency Drive, 30 HP, 208-240V ATV71HD18N4

Variable Frequency Drive, 30 HP, 208-240V (Discontinued)

  • Mfr # ATV71HD18N4
  • Zoro # G0105150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATV71HD18N4
Zoro #
G0105150
UPC #
785901503699
Country of Origin
Unknown

Details

Item
Variable Frequency Drive
Max. HP
30
Input Voltage
240V AC
Output Voltage
240V AC
Input Phase AC
3
Enclosure
Open
Max. Output Amps
88
Output Phase AC
3
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Dynamic Braking
Yes
Displays
LCD
Key Pad Lockout
No
Start/Stop Control
Programmable
Accepts Input Control Signal
Yes
Control Type
Keypad/Remote
Protection
Motor thermal protection,Motor power removal,Motor motor phase break,Drive thermal protection,Drive short-circuit between motor phases,Drive power removal,Drive overvoltages on the DC bus,Drive overheating protection,Drive overcurrent between output phases and earth,Drive line supply undervoltage,Drive line supply overvoltage,Drive input phase breaks,Drive break on the control circuit,Drive against input phase loss,Drive against exceeding limit speed
Standards
UL, CSA, CE, NOM,GOST, C-Tick, DNV, RoHS, ABS
Input Frequency
50/60 Hz
Output Frequency Range
0.1 to 599 Hz
Digital Readout
Yes
Display Type
LCD

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC 3, Input Frequency 50/60 Hz, Output Voltage 240V AC, Output Phase AC 3, Output Frequency Range 0.1 to 599 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.