This item is Discontinued.

Bayco BAYCO 150/80/18 Lumens, LED Black Headlamp NSP-4610B

BAYCO 150/80/18 Lumens, LED Black Headlamp (Discontinued)

  • Mfr # NSP-4610B
  • Zoro # G0105677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-4610B
Zoro #
G0105677
UPC #
017398802376
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
1.70 in
Length
1.80"
Battery Size
AAA

Details

Lamp Type
LED
Rechargeable
No
Lumens
150/80/18
Flashlight Grouping Type
Headlamp
Flashlight Grade
Industrial
Body Color
Black
Lumens Range
100 to 249
Number of Batteries
3
Beam Distance
60/43m
Mounting Type
Strap
Peak Beam Intensity
1377/667cd
Switch Type
Push Button
Includes
Batteries, Elastic Headstrap
Batteries Included
Yes
Water Penetration Rating
IPX7
Run Time on High Setting
4 hr
Flashlight Battery Type
Alkaline
Drop Rating
2.0m
Safety Rated
Not Safety Rated
Lamp Life
50,000 hr
Maximum Lumens Output
150
Weight with Batteries
3.70 oz
Standards
CE
Lens Material
Polycarbonate
Battery Burn Time
4/25 hr
Item
Headlamp
Flashlight Beam Type
Fixed, Flood, Spot
Light Output Modes
High
Focus
Fixed
Body Material
Plastic

Description

Headlamp, Battery Size AAA, Number of Batteries 3, Body Color Black, Body Material Plastic, Weight with Batteries 3.70 oz, Rechargeable No, Drop Rating 2.0m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.