This item is Discontinued.

Bayco BAYCO 130/100/25 Lumens, LED Green Headlamp XPP-5458G

BAYCO 130/100/25 Lumens, LED Green Headlamp (Discontinued)

  • Mfr # XPP-5458G
  • Zoro # G0105695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XPP-5458G
Zoro #
G0105695
UPC #
017398801584
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
3.50 in
Length
3.30"
Battery Size
AA

Details

Lamp Type
LED
Rechargeable
No
Lumens
130/100/25
Flashlight Grouping Type
Headlamp
Flashlight Grade
Industrial
Body Color
Green
Lumens Range
100 to 249
Number of Batteries
3
Mounting Type
Strap
Safety Rated
Class I, Div. 1
Water Penetration Rating
IPX7
Maximum Lumens Output
130
Item
Headlamp
Peak Beam Intensity
3500cd
Lens Material
Polycarbonate
Switch Type
Twist
Run Time on High Setting
12 hr
Flashlight Battery Type
Alkaline
Includes
Batteries, Elastic & Rubber Headstrap
Flashlight Body Material
Plastic
Flashlight Beam Type
Dual, Fixed, Flood, Spot
Batteries Included
Yes
Weight with Batteries
9.50 oz
Drop Rating
2.0m
Battery Burn Time
12/37 hr
Standards
CE, CETL, EX, IECEX
Safety Rating
Class I, Div. 1, Groups A, B, C, D
Beam Distance
120m
Lamp Life
50,000 hr
Light Output Modes
High
Focus
Fixed
Body Material
Plastic

Description

Headlamp, Battery Size AA, Number of Batteries 3, Body Color Green, Body Material Plastic, Weight with Batteries 9.50 oz, Rechargeable No, Drop Rating 2.0m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.