Disc Tumbler Keyed Cam Lock, Bright Brass, 1 7/16 in For Door Thickness, 2 Number of Keys

  • Mfr # C8060-C413A-3

  • Zoro # G0107326


product price:  $17.49
/ea

Key Features

Key Type
Alike
Finish
Bright Brass
For Use With
Drawers, R.H. or L.H. Doors With Lipped/Overlay Construction; overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length
Opens With
Key
Mounting Hole Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C8060-C413A-3
Zoro #
G0107326
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
3/4 in
Cam Width (In.)
5/8 in
Head Dia. (In.)
7/8 in
Cam Length (In.)
1 1/8 in, 1 1/2 in
For Material Thickness
1 7/16 in
For Door Thickness (In.)
1 7/16 in
Mounting Hole Dia. (In.)
3/4 in
Unlocking Radius (Deg.)
90
Offset Cam Width
5/8 in
Offset Cam Length
1 1/8 in
Straight Cam Width
5/8 in
Head Dia.
7/8 in
Cylinder Length
1 3/4 in
Unlocking Radius
Quarter-Turn
Straight Cam Length
1 1/2 in

Details

Item
Disc Tumbler Keyed Cam Lock
Key Type
Alike
Finish
Bright Brass
For Use With
Drawers, R.H. or L.H. Doors With Lipped/Overlay Construction; overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length
Opens With
Key
Number of Keys
2
Cam Lock Type
Keyed
Cam Type
Offset, Straight
Keying
Keyed Alike
Key Number
C413A
Unlock Turn Direction
Clockwise, Counterclockwise
Includes
Two Cams, Hardware
Offset (In.)
0 in, 11/32 in
Weather Resistant
No
Max. Latching Distance (In.)
27/32 in, 1 25/32 in
Number of Pins
5
Lock Body Material
Zinc Die-Cast
Standards
BIFMA
Interchangeable Core
No
Lock Body Finish
Brass
Number of Locks in Pack
25
Mounting Hardware Required
Yes
For Material
Metal, Wood
Security Level
General Security
Series
National disc tumbler cam lock
Includes Mounting Hardware
Yes
Keyway Type
National D8785
Keyed Cam Lock Type
Disc Tumbler Keyed Cam Lock
Key Retaining
No
Key Code
C413A
Latching Distance
1 25/32 in
Body Color
Silver

Description

Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 1 7/16 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 25/32 in, Lock Brand COMPX, Cam Type Offset, Straight, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Counterclockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.