
Non-Butyl Cleaner Degreaser Concentrate, 1 gal Bottle, Liquid, Green, 4 PK
Mfr # 100471-99990-7G
Zoro # G010738488
product price:Â $69.15
/pk 4, $17.29/eaKey Features
Container Type
Bottle
Cleaner Form
Liquid
Degreaser Application
Degreaser
Fragrance
Odourless
Recommended Dilution
1-4 oz per gallon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
100471-99990-7G
Zoro #
G010738488
UPC #
24598003373
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Non-Butyl Cleaner Degreaser Concentrate
Container Type
Bottle
Cleaner Form
Liquid
Degreaser Application
Degreaser
Fragrance
Odourless
Recommended Dilution
1-4 oz per gallon
Ready to Use/Concentrated
Concentrated
For Use On
Hard Surfaces
Color
Green
Net Weight
37.82
Effective to Remove
Industrial & Food
pH
Alkaline
pH Range
12 to 13.5
Description
Super concentrated alkaline degreaser for tractor trailer, diesel engines, storage tanks, loading docks and concrete floors. Aluminum cleaner and brightener. Container 1 gal, pack of 4 per case.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.