Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung HDTV, LED, 40in., 2160p, 3 HDMI Inputs UN40JU7100F

HDTV, LED, 40in., 2160p, 3 HDMI Inputs (Discontinued)

  • Mfr # UN40JU7100F
  • Zoro # G0108440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN40JU7100F
Zoro #
G0108440
UPC #
887276094519
Country of Origin
Mexico

Dimensions

Screen Size
40"
Height
23 1/64 in
Width
36 1/64 in
Depth
10 45/64 in

Details

Item
HDTV
Includes
Smart Remote Control, Power Cable, E-manual
Remote Control Type
Smart Touch Remote
HDMI Inputs
3
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
240 Hz
Audio Outputs
0
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1920 x 1080
Vertical Resolution
2160p
Green Certification or Other Recognition
ENERGY STAR
PC Inputs
0
Component Video Inputs
1
Sound Leveler
No
Weight Capacity
100 lb
HDTV Resolution
1080
Sleep/Alarm Timer
Yes
Simulated Surround
Yes
Digital Cable Ready
yes
Watts/Channel
10
Media Card Slot
No
Display Type
LED Flat Screen
USB Slot
2
Language Options
English/French/Spanish
Energy Star Compliant
Yes
Multifunction
No
V-Chip
Yes
S-Video Inputs
0
Contrast Ratio
240 CMR

Description

HDTV, Screen Refresh Rate 240 Hz, Display Type LED Flat Screen, Contrast Ratio 240 CMR, Includes Smart Remote Control, Power Cable, E-manual, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.