Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung HDTV, LED, 65in., 2160p UN65JS9500F

HDTV, LED, 65in., 2160p (Discontinued)

  • Mfr # UN65JS9500F
  • Zoro # G0108459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN65JS9500F
Zoro #
G0108459
UPC #
887276088839
Country of Origin
Mexico

Dimensions

Screen Size
65"
Height
36 1/64 in
Width
57 1/64 in
Depth
14 29/32 in

Details

Item
HDTV
Includes
Smart Control,(2) 3D Active Glasses, Connect Mini, Slim Gender Cable, Power Cable, Manual
HDMI Inputs
4
Remote Control Type
Smart Touch Remote
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
240 Hz
Audio Outputs
3
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1920 x 1080
Multifunction
No
Media Card Slot
No
Sleep/Alarm Timer
Yes
HDTV Resolution
1080
Simulated Surround
Yes
Weight Capacity
100 lb
USB Slot
3
Digital Cable Ready
yes
Component Video Inputs
1
Language Options
English/French/Spanish
Energy Star Compliant
Yes
Green Certification or Other Recognition
ENERGY STAR
Display Type
LED Flat Screen
PC Inputs
0
Vertical Resolution
2160p
Watts/Channel
30
Sound Leveler
No
S-Video Inputs
0
V-Chip
Yes
Contrast Ratio
240 CMR

Description

HDTV, Screen Refresh Rate 240 Hz, Display Type LED Flat Screen, Contrast Ratio 240 CMR, Includes Smart Control,(2) 3D Active Glasses, Connect Mini, Slim Gender Cable, Power Cable, Manual, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.