Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Samsung HDTV, LED, 48in., 2160p UN48JS8500F

HDTV, LED, 48in., 2160p (Discontinued)

  • Mfr # UN48JS8500F
  • Zoro # G0108486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN48JS8500F
Zoro #
G0108486
UPC #
887276096421
Country of Origin
Mexico

Dimensions

Screen Size
48"
Height
26 39/64 in
Width
43 in
Depth
9 1/2 in

Details

Item
HDTV
Includes
Smart Control,(2) 3D Active Glasses, Connect Mini, Slim Gender Cable, Power Cable, Manual
HDMI Inputs
4
Remote Control Type
Smart Touch Remote
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
240 Hz
Audio Outputs
2
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1920 x 1080
Multifunction
No
Sleep/Alarm Timer
Yes
Media Card Slot
No
S-Video Inputs
0
Sound Leveler
No
USB Slot
3
Watts/Channel
30
HDTV Resolution
1080
Component Video Inputs
1
PC Inputs
0
Weight Capacity
100 lb
Simulated Surround
Yes
Green Certification or Other Recognition
ENERGY STAR
Contrast Ratio
240 CMR
Vertical Resolution
2160p
V-Chip
Yes
Digital Cable Ready
yes
Display Type
LED Flat Screen
Language Options
English/French/Spanish
Energy Star Compliant
Yes

Description

HDTV, Screen Refresh Rate 240 Hz, Display Type LED Flat Screen, Contrast Ratio 240 CMR, Includes Smart Control,(2) 3D Active Glasses, Connect Mini, Slim Gender Cable, Power Cable, Manual, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.