This item is Discontinued.

Samsung HDTV, LED, 60in., 1080p, 4 HDMI Inputs UN60J6300AF

HDTV, LED, 60in., 1080p, 4 HDMI Inputs (Discontinued)

  • Mfr # UN60J6300AF
  • Zoro # G0108529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN60J6300AF
Zoro #
G0108529
UPC #
887276107110
Country of Origin
Mexico

Dimensions

Screen Size
60"
Height
34 13/64 in
Width
54 13/64 in
Depth
13 in
TV Screen Size Range
60" to 64"

Details

Item
HDTV
Includes
Standard Remote Control, (2) AAA Batteries, Power Cable, Manual
HDMI Inputs
4
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
120 Hz
Audio Outputs
0
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1920 x 1080
Green Certification or Other Recognition
ENERGY STAR
Simulated Surround
Yes
Sleep/Alarm Timer
Yes
Contrast Ratio
240 CMR
Multifunction
No
V-Chip
Yes
Media Card Slot
No
Digital Cable Ready
yes
Language Options
English/French/Spanish
Energy Star Compliant
Yes
Component Video Inputs
1
Weight Capacity
100 lb
USB Slot
3
HDTV Resolution
1080
Watts/Channel
10
S-Video Inputs
0
Display Type
LED Flat Screen
Sound Leveler
No
PC Inputs
0
Vertical Resolution
1080p

Description

HDTV, Screen Refresh Rate 120 Hz, Display Type LED Flat Screen, Contrast Ratio 240 CMR, Includes Standard Remote Control, (2) AAA Batteries, Power Cable, Manual, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.