This item is Discontinued.

Samsung HDTV, LED, 48in., 2160p, Smart Touch Remote UN48JU7500F

HDTV, LED, 48in., 2160p, Smart Touch Remote (Discontinued)

  • Mfr # UN48JU7500F
  • Zoro # G0108538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN48JU7500F
Zoro #
G0108538
UPC #
887276094373
Country of Origin
Mexico

Dimensions

Screen Size
48"
Height
26 29/32 in
Width
42 39/64 in
Depth
12 1/64 in

Details

Item
HDTV
Includes
Smart Control,(2) 3D Active Glasses, Connect Mini, Slim Gender Cable, Power Cable, Manual
HDMI Inputs
4
Remote Control Type
Smart Touch Remote
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
240 Hz
Audio Outputs
2
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1920 x 1080
Sleep/Alarm Timer
Yes
Component Video Inputs
1
Language Options
English/French/Spanish
USB Slot
3
HDTV Resolution
1080
PC Inputs
0
Contrast Ratio
240 CMR
Watts/Channel
20
Sound Leveler
No
Vertical Resolution
2160p
Simulated Surround
Yes
Digital Cable Ready
yes
Media Card Slot
No
Green Certification or Other Recognition
ENERGY STAR
V-Chip
Yes
Weight Capacity
100 lb
S-Video Inputs
0
Display Type
LED Flat Screen
Energy Star Compliant
Yes
Multifunction
No

Description

HDTV, Screen Refresh Rate 240 Hz, Display Type LED Flat Screen, Contrast Ratio 240 CMR, Includes Smart Control,(2) 3D Active Glasses, Connect Mini, Slim Gender Cable, Power Cable, Manual, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.