Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UN48JS9000F
Zoro #
G0108599
UPC #
887276076652
Country of Origin
Mexico
Dimensions
Screen Size
48"
Height
27 45/64 in
Width
42 7/8 in
Depth
11 45/64 in
TV Screen Size Range
46" to 49"
Description
HDTV, Screen Refresh Rate 240 Hz, Display Type LED Flat Screen, Contrast Ratio 240 CMR, Includes Smart Control,(2) 3D Active Glasses, Connect Mini, Slim Gender Cable, Power Cable, Manual, Language Options English/French/Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.