Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung HDTV, LED, 55in., 2160p, 4 HDMI Inputs UN55JS8500F

HDTV, LED, 55in., 2160p, 4 HDMI Inputs (Discontinued)

  • Mfr # UN55JS8500F
  • Zoro # G0108608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN55JS8500F
Zoro #
G0108608
UPC #
887276096452
Country of Origin
Mexico

Dimensions

Screen Size
55"
Height
30 in
Width
49 1/64 in
Depth
9 1/2 in

Details

Item
HDTV
Includes
Smart Control,(2) 3D Active Glasses, Connect Mini, Slim Gender Cable, Power Cable, Manual
HDMI Inputs
4
Remote Control Type
Smart Touch Remote
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
240 Hz
Audio Outputs
2
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1920 x 1080
Weight Capacity
100 lb
Display Type
LED Flat Screen
S-Video Inputs
0
Component Video Inputs
1
Vertical Resolution
2160p
Language Options
English/French/Spanish
Sound Leveler
No
Energy Star Compliant
Yes
PC Inputs
0
Digital Cable Ready
yes
Sleep/Alarm Timer
Yes
USB Slot
3
Simulated Surround
Yes
Media Card Slot
No
Green Certification or Other Recognition
ENERGY STAR
Contrast Ratio
240 CMR
Multifunction
No
V-Chip
Yes
Watts/Channel
30
HDTV Resolution
1080

Description

HDTV, Screen Refresh Rate 240 Hz, Display Type LED Flat Screen, Contrast Ratio 240 CMR, Includes Smart Control,(2) 3D Active Glasses, Connect Mini, Slim Gender Cable, Power Cable, Manual, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.