Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung HDTV, LED, 65in., 2160p, 4 HDMI Inputs UN65JS8500F

HDTV, LED, 65in., 2160p, 4 HDMI Inputs (Discontinued)

  • Mfr # UN65JS8500F
  • Zoro # G0108617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN65JS8500F
Zoro #
G0108617
UPC #
887276096483
Country of Origin
Mexico

Dimensions

Screen Size
65"
Height
35 1/64 in
Width
57 45/64 in
Depth
11 1/64 in

Details

Item
HDTV
Includes
(2) 3D Active Glasses, Connect Mini, Slim Gender Cable, Power Cable, Manual
HDMI Inputs
4
Remote Control Type
Smart Touch Remote
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
240 Hz
Audio Outputs
2
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1920 x 1080
USB Slot
3
HDTV Resolution
1080
Sleep/Alarm Timer
Yes
Component Video Inputs
1
Language Options
English/French/Spanish
Simulated Surround
Yes
Multifunction
No
Digital Cable Ready
yes
S-Video Inputs
0
Contrast Ratio
240 CMR
V-Chip
Yes
Sound Leveler
No
PC Inputs
0
Display Type
LED Flat Screen
Media Card Slot
No
Weight Capacity
100 lb
Watts/Channel
30
Energy Star Compliant
Yes
Vertical Resolution
2160p
Green Certification or Other Recognition
ENERGY STAR

Description

HDTV, Screen Refresh Rate 240 Hz, Display Type LED Flat Screen, Contrast Ratio 240 CMR, Includes (2) 3D Active Glasses, Connect Mini, Slim Gender Cable, Power Cable, Manual, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.