This item is Discontinued.

Samsung HDTV, LED, 50in., 2160p, 3 HDMI Inputs UN50JU7100F

HDTV, LED, 50in., 2160p, 3 HDMI Inputs (Discontinued)

  • Mfr # UN50JU7100F
  • Zoro # G0108641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN50JU7100F
Zoro #
G0108641
UPC #
887276096940
Country of Origin
Mexico

Dimensions

Screen Size
50"
Height
27 13/16 in
Width
44 13/32 in
Depth
10 29/32 in
TV Screen Size Range
50" to 54"

Details

Item
HDTV
Includes
Smart Remote Control, Power Cable, Slim Gender Cable, E-Manual
HDMI Inputs
3
Remote Control Type
Smart Touch Remote
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
240 Hz
Audio Outputs
2
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1920 x 1080
Digital Cable Ready
yes
Sound Leveler
No
Multifunction
No
PC Inputs
0
Component Video Inputs
1
S-Video Inputs
0
Media Card Slot
No
Energy Star Compliant
Yes
V-Chip
Yes
Display Type
LED Flat Screen
USB Slot
2
Vertical Resolution
2160p
Watts/Channel
10
Sleep/Alarm Timer
Yes
Green Certification or Other Recognition
ENERGY STAR
Language Options
English/French/Spanish
HDTV Resolution
1080
Contrast Ratio
240 CMR
Weight Capacity
100 lb
Simulated Surround
Yes

Description

HDTV, Screen Refresh Rate 240 Hz, Display Type LED Flat Screen, Contrast Ratio 240 CMR, Includes Smart Remote Control, Power Cable, Slim Gender Cable, E-Manual, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.