Zoro Homepage
This item is Discontinued.
Samsung Soundbar System, Black, 48-13/32 in.L, 320W HW-J550

Soundbar System, Black, 48-13/32 in.L, 320W (Discontinued)

  • Mfr # HW-J550
  • Zoro # G0108669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-J550
Zoro #
G0108669
UPC #
887276076065
Country of Origin
Malaysia

Dimensions

Overall Length (In.)
48-13/32
Overall Height (In.)
1-7/8
Overall Width (In.)
6-45/64

Details

Item
Soundbar System
Enclosure Color
Black
Max. Wattage
320
Sensitivity (dB)
65
Includes
Subwoofer, Remote Control, Battery, (2) Power Cords, DC Adapter, HDMI Cable, USB Cable, USB Converter, Wire Clamp, (4) Bolts, (2) Mounts, (10) Screws, (3) Mounting Feet, (4) Subwoofer Feet, (4) Taptite Screws, Manual
Type
Indoor
Frequency Response
8Hz to 48Hz
For Use With
Televisions
Impedance (Ohms)
8
Weight (Lbs.)
8.8

Description

Soundbar System, Indoor, Overall Height (In.) 1-7/8, Overall Width (In.) 6-45/64, Overall Length (In.) 48-13/32, Enclosure Color Black, Max. Wattage 320, Sensitivity (dB) 65, Impedance (Ohms) 8, Frequency Response 8Hz to 48Hz, Weight (Lbs.) 8.8, For Use With Televisions, Includes Subwoofer, Remote Control, Battery, (2) Power Cords, DC Adapter, HDMI Cable, USB Cable, USB Converter, Wire Clamp, (4) Bolts, (2) Mounts, (10) Screws, (3) Mounting Feet, (4) Subwoofer Feet, (4) Taptite Screws, Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.