Men's Loafer Shoe, Leather Upper, TPU Outsole, Brown Distressed, 13
Mfr # TB191694214
Zoro # G010870119
product price:Â $117.99
/pr
Free Shipping & Returns
Key Features
Electrical Hazard Rated
No
Size
13
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TB191694214
Zoro #
G010870119
UPC #
197064712915
Country of Origin
Cambodia
Dimensions
Size
13
Width
M
Size (PRINT)
13
Overall Height
4 in
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown Distressed, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 13, Static Dissipative Yes, Style Number TB191694, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.