Power Strip, Surge, Heavy Duty, Swivel, 5-15R, 5-15P, 6 ft., Black

  • Mfr # 1584T6A1SRA

  • Zoro # G010892098


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Type
Surge, Heavy Duty, Swivel
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1584T6A1SRA
Zoro #
G010892098
UPC #
62398001851
Country of Origin
Canada

Dimensions

Cord Length
6 ft.

Details

Item
Power Strip
Type
Surge, Heavy Duty, Swivel
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
cULus, TAA-Compliant, RoHS/REACH Compliant
Metered
No
Features
Built to meet the rugged requirements of commercial and industrial use; All metal housing - tough extruded aluminum case with a black powder paint coated steel cover; Heavy duty NEMA 5-15R receptacles; Mounting feet (with keyhole slots) allow temporary work station mounting if desired; On-Off switch is rocker type with pilot light (on units with on-off switch). A red pilot light is used to indicate power on (on units with no switch); Click here for our non-surge protected version.
Voltage
125 VAC
Number of Outlets
6
Surge Max. Energy (Joules)
1080
Total Outlets
6
Outlet Type
5-15R
Switch Type
No Switch. Power Indicator Light
Additional Description
SURGE, 6 RA RECP, LED, 6' CORD
Specifications
Heavy duty 14 gauge wire cord - 14/3 SJT type for extreme temperature ranges and integral molded plug; Plug types available are NEMA 5-15P straight blade or NEMA L5-15P locking type (see table below); Includes 15 amp, 125 volt resettable circuit breaker to prevent accidental line overload; Includes our surge module: Max Energy (Joules) is 1080 J. 25000 Amp rated MOV's for a total of 75,000 Amps of single pulse transient current. Voltage Protection Rating (Vpr) of 500V, in all 3 modes (L-N, L-G, N-G). Nominal Discharge Current (In) of 5kA. Voltage suppression at the outlet guards against transients from equipment on the outlet strip. Green indicator light confirms surge module is active. Internal protection will disconnect the surge module at the end of its useful life (and extinguish the green light) but will maintain power to the load, now unprotected; Max Energy (Joules) is 1080 J; 25000 Amp rated MOV's for a total of 75,000 Amps of single pulse transient current; Voltage Protection Rating (Vpr) of 500V, in all 3 modes (L-N, L-G, N-G); Nominal Discharge Current (In) of 5kA; Voltage suppression at the outlet guards against transients from equipment on the outlet strip; Green indicator light confirms surge module is active; Internal protection will disconnect the surge module at the end of its useful life (and extinguish the green light) but will maintain power to the load, now unprotected; cULus Listed to UL 1449 & C22.2 No. 269.3-17, for Surge Protective Devices - Type 3; cULus Listed to UL 1363 & C22.2 No. 308-18, for Relocatable Power Taps & Multi Outlet Assemblies; TAA compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America.
Surge Voltage Protection Rating
500V
Nominal Discharge Current
5kA
Outlet Strip Type
Heavy Duty
Surge Protection
Yes
Rotated Outlets
Yes
Cord Included
Yes
Hospital Grade
No
Shielded Cord
No
Outlets (Rear)
0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.