Electric Chain Hoist, 2000 lb cap.

  • Mfr # LV10161D103VAS20

  • Zoro # G010918613


product price:  $8,667.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Orange
Phase
1
Standards
RoHS Compliant
Voltage
115V AC
Includes Clutch
Clutch Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LV10161D103VAS20
Zoro #
G010918613
UPC #
-
Country of Origin
United States

Dimensions

Lifting Hook Opening Width
1 1/4 in
Body Width
12 5/8 in
Body Length
12 5/8 in
Mfr. Warranty Length
Lifetime
Maximum Lifting Length
20 ft

Details

Color
Orange
Phase
1
Standards
RoHS Compliant
Voltage
115V AC
Includes Clutch
Clutch Included
Chain Finish
Zinc Plated
Body Finish
Powder Coated
Maximum Lifting Capacity
2,000 lb
Clutch Type
Overload Slip
Brake Type
DC Brake System
Included Components
Brake, Chain Container
Features
Easy Access Control Panel, Eco-Friendly, Fabric Chain Container, Improved Load Safety, Improved Serviceability, Less Maintenance and Easy Inspection, Long Chain Life, Long Service Life, Metric Rated, Quiet Operation
Thermal Protection
Included
Maximum Lift Speed
16 fpm
Duty Classification
H4
Current at Max. Voltage
15 A
Includes Brake
Brake Included
Resistance Properties
Acid Resistant, Corrosion Resistant
Body Material
Cast Aluminum
For Outdoor Use
Yes
Number of Speeds
Variable
Overload Protection Included
Yes
Lifting Hook Material
Forged Steel
Controls
Push Button Pendant
Lifting Hook Type
Swivel Hook with Safety Latch
Minimum Lift Speed
0 fpm
Motor Horsepower
1 hp
Mount Type
Hook Mounted - No Trolley
Headroom
25 13/16 in
Operating Voltage
115V AC

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds Variable, Fixed Lift Speed Not Applicable, Minimum Lift Speed 0 fpm, Maximum Lift Speed 16 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Maximum Voltage 15 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 25 13/16 in, Body Length 12 5/8 in, Body Width 12 5/8 in, Body Material Cast Aluminum, Brake Type DC Brake System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.