Electric Chain Hoist, 1000 lb cap.

  • Mfr # 2752NH

  • Zoro # G010918729


product price:  $6,115.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Phase
1
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
115V AC
Duty Classification
H4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2752NH
Zoro #
G010918729
UPC #
-
Country of Origin
United States

Dimensions

Body Depth
7 5/8 in
Maximum Lifting Length
10 ft
Body Width
13 in
Lifting Hook Opening Width
1 1/2 in
Body Length
12 21/32 in
Mfr. Warranty Length
Lifetime

Details

Color
Orange
Phase
1
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
115V AC
Duty Classification
H4
Resistance Properties
Acid Resistant, Corrosion Resistant
Fixed Lift Speed
16 fpm
Thermal Protection
Included
Overload Protection Included
Yes
Programmable
Programmable by Internal Controls
Features
Easy Access Control Panel, Eco-Friendly, Improved Chain Life, Improved Load Safety, Improved Serviceability, Longer Service Life, Quieter Operation, Standard Features
Clutch Type
Overload Slip
Number of Reeves
1
Chain Finish
Zinc Plated
Controls
Contactor
Number of Speeds
1
Included Components
Chain Container
Includes Clutch
Clutch Included
Current at Max. Voltage
7.2 A
Body Finish
Powder Coated
Brake Type
Dual Braking System
Mount Type
Hook Mounted - No Trolley
Body Material
Cast Aluminum
Lifting Hook Material
Forged Steel
For Outdoor Use
Yes
Maximum Lifting Capacity
1,000 lb
Includes Brake
Brake Included
Motor Horsepower
1/2 hp
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
17 5/8 in
Operating Voltage
115V AC

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Programmable by Internal Controls, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Maximum Voltage 7.2 A, Motor Horsepower 1/2 hp, Operating Voltage 115V AC, Headroom 17 5/8 in, Body Length 12 21/32 in, Body Width 13 in, Body Depth 7 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.