Coffee, Caffeinated, Single Serve Pod .35 oz, Arabica, Medium Roast, PK110

  • Mfr # OFX00046

  • Zoro # G0109280


product price:  $84.75
/pk 110, $0.77/ea
Free Shipping & Returns

Key Features

Net Weight
2.37 lb
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
.35 oz
Beverage Flavor
100% Arabica
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OFX00046
Zoro #
G0109280
UPC #
856924000462
Country of Origin
United States

Details

Item
Coffee
Net Weight
2.37 lb
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
.35 oz
Beverage Flavor
100% Arabica
Caffeine Type
Caffeinated
Beverage Format
Ground
Sub-Brand
9 TO 5 COFFEE

Description

Coffee, Net Weight 2.37 lb, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.35 oz, Sub-Brand 9 TO 5 COFFEE, Beverage Flavor 100 Percent Arabica, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.