
Disposable Coverallss, Hooded, 4X, Elastic Wrist, Elastic Ankle, Heat Sealed/Taped Seam, Gray, 6 PK
Mfr # Z2H428GY--4X
Zoro # G010952761
product price:Â $261.99
/pk 6, $43.67/ea
Free Shipping & Returns
Key Features
Color
Gray
Seam Style
Heat Sealed/Taped
Closure Type
Zipper/Double Storm Flap
Cuff Style
Elastic
Ankle Closure
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z2H428GY--4X
Zoro #
G010952761
UPC #
-
Country of Origin
United States
Dimensions
Size
4X
Details
Item
Disposable Coverallss
Color
Gray
Seam Style
Heat Sealed/Taped
Closure Type
Zipper/Double Storm Flap
Cuff Style
Elastic
Ankle Closure
Elastic
Series
Zytron 200
Coverall Style
Hooded
Features
PFAS Free
Attached Hood
Yes
Wrist Closure
Elastic
Hood Style
Elastic
Description
Zytron 200 Coverall. Attached Hood with Elastic Face Opening, Front Entry Zipper with LongNeck Respirator-Fit Closure, Double Storm Flaps with Hook &Loop Closure, Elastic Wrists and Ankles. Heat Sealed / Taped Seams. Color: Gray
- •LongNeckTM Respirator-Fit Closure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.