Shop APOLLO VALVES

Manual 2-Way Ball Valve, NPT, Brass

  • Mfr # 94MBV04
  • Zoro # G010981730

product price: 
$
4.89
/ea

Key Features

Ball Material
Forged Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
94MBV04
Zoro #
G010981730
UPC #
670750671906
Country of Origin
Taiwan, Province of China
Ball Material
Forged Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Water
Connection Type
NPT x NPT
Item
Manual Two-Way Ball Valve
Handle Type
Lever
Standards
ANSI Z21.15-2009/CSA 9.1-2009, ASME B16.44-2002, MSS SP-110
Seat Material
TFE
Max. Pressure
600 PSI
Stem Material
Brass
Body Material
Brass
Handle Material
PVC, Zinc-Plated Steel
Stem Type
Blowout Resistant
Seal Material
FKM
Coefficient of Volume (Cv)
0.01
Operating Temperature - Minimum
-40 Degrees F
Cleaned and Bagged
Not Cleaned and Bagged
Color - Valve Handle
Yellow
Maximum Pressure - Steam
Not Rated
Handle - Locking
Non-Locking
Connection Gender - Side 2
Male
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Operating Temperature - Maximum
300 Degrees F
Valve Series
94MBV
Maximum Pressure - Operating
600 psi
Connection Type - Side 1
NPT
Valve Body Style
Straight
Valve Construction
Two-Piece
Connection Type - Side 2
NPT

Dimensions

Pipe Size
1/8 in
Overall Length
1.95 in
Connection Size - Side 2
1/8 in
Handle Length
1.69 in
Connection Size - Side 1
1/8 in
Handle Height
1.13 in
Ball Opening Size
0.41 in
Nominal Valve Size
1/8 in
Wire Rope Length
1.95 in
Length
1.95 in

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 1/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Forged Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.