240 in Outside Length, 1.25 in Top Width, 0.75 in Thickness, 9 Ribs

  • Mfr # 9/D240

  • Zoro # G011092305


product price:  $2,503.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
V-Belt Section
RD
Number of Ribs
9
Top Width
1.25 in
Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9/D240
Zoro #
G011092305
UPC #
746041120450
Country of Origin
Korea, Republic of

Dimensions

Top Width
1.25 in
Thickness
0.75 in
Outside Length
240 in

Details

V-Belt Type
Banded
V-Belt Section
RD
Number of Ribs
9
Material
Styrene Butadiene Rubber
Temp. Range
-20 C to 80 C
Standards
ARPM IP-20
Core Cord
Polyester
For Use With
General Industry;HVAC Equipment;Lawn & Garden;Agriculture
Cover Material
Cotton/Polyester Blend

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.