Men's 6-Inch Work Boot, 7 M, Black, TB11064A

  • Mfr # TB11064A001

  • Zoro # G011219719


product price:  $125.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
TB11064A
Upper Material
Leather, Microfiber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB11064A001
Zoro #
G011219719
UPC #
197064625772
Country of Origin
Viet Nam

Dimensions

Size
7
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
TB11064A
Upper Material
Leather, Microfiber
Outsole Material
Rubber
Style Family
6-Inch Work Boot
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Wide Toe Cap
No
Non Metallic Upper
No
Puncture-Resistant Sole
No
Slip-Resistance Value - Mark II - Dry
0.54
Liner Material
Nylon
Construction
Cemented
Non-Marking Sole
Yes
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Completely Non Metallic
No
Removable Insole
Yes
Metatarsal Guard
No
Closure
Lace Up
Insole Material
EVA
Midsole Material
EVA
Electrical Hazard Rated
Yes
Conductive
No
Heel Definition
Defined Heel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
572 Degrees F
Metal Chip-Resisting Sole
Yes
Static Dissipative
No
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Wet
0.51

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number TB11064A, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.