Cut-Resistant Coated Gloves, Cut Level A7 , Foam NBR , Textured , M 1 PR

  • Mfr # 99-1-9570-8

  • Zoro # G011221743


product price:  $14.59
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9570-8
Zoro #
G011221743
UPC #
63344444893
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10 in
Thickness
21 gauge

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9570
Cuff Style
Knit Wrist,Hemmed Cuff
Glove Materials
HPPE,Polyester,Steel Shell
Glove Construction
Seamless Knit
Standards
ANSI Cut Level A7, ANSI Abrasion Level 3, ANSI Puncture Level 3
ANSI/ISEA Puncture Level
3
Finger Coverage
Full Finger

Description

21ga. HPPE/polyester/steel shell; Foam NBR palm coating with textured finish; Elastic knit wrist with hemmed cuff; Reinforced thumb saddle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products