
Antifatigue Mat, 6' L x 4' W, 9/16" Thickness, High density PVC top, Black
Mfr # WB 0046KD
Zoro # G011224744
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
6'
Width
4'
Thickness
9/16"
Surface Material
High density PVC top
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WB 0046KD
Zoro #
G011224744
UPC #
23244311930
Country of Origin
United States
Dimensions
Length
6'
Width
4'
Thickness
9/16"
Details
Item
Antifatigue Mat
Color
Black
Surface Material
High density PVC top
Description
- •Wear-Bonded Tuff-Spun is a good solution for economical comfort and long-term durability. Durable vinyl top offers a long-lasting mat material. Provides a safe, non-slip surface that greatly reduces the risk of falls. An intelligent solution to increase worker productivity and motivation while reducing the risk of an accident.
- •Durable abrasion-resistant vinyl top bonded to a low-density PVC sponge
- •Exclusive Fusion technology bonds layers together without the use of adhesives
- •Excellent puncture-resistant surface
- •#520 - Deck-Top Surface (Not available in gray)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.