Men's 6-Inch Work Boot, 14 W, Wheat, 65016

  • Mfr # TB165016713

  • Zoro # G011265662


product price:  $164.95
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
65016
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB165016713
Zoro #
G011265662
UPC #
197064508631
Country of Origin
Dominican Republic

Dimensions

Size
14
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
65016
Upper Material
Leather
Outsole Material
Rubber
Shank Material
Nylon
Wide Toe Cap
No
Midsole Material
PVC
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Conductive
No
Puncture-Resistant Sole
No
Construction
Direct Attached
Completely Non Metallic
No
Insulated
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up
Insulation Weight
200 g
Static Dissipative
No
Chemical-Resisting Sole
Yes
Maximum Heat Rating
570 Degrees F
Metal Chip-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Removable Insole
Yes
Liner Material
Mesh
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
Non Metallic Upper
No
Toe Cap Material
Steel
Non-Marking Sole
No
For Outdoor Traction
No
Insulation Technology
Thermolite(R)
All-Leather Upper
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Liner Technology
Antimicrobial
Insole Material
Polyurethane
Insole Technology
24/7 Comfort System, Removable
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 14, Static Dissipative No, Style Number 65016, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.