Air Chain Hoist, 2200 lb. Cap., 10 ft. Lft

  • Mfr # 7776E-2DA10-C6S

  • Zoro # G0112909


product price:  $8,330.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,200 lb
Housing Length
10 19/32 in
Hoist Lift
10 ft
Lift Speed
0 to 21 fpm
Air Consumption
65 to 70 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7776E-2DA10-C6S
Zoro #
G0112909
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
10 19/32 in
Min. Radius Curve
36 in
Housing Width
12 5/8 in
Inlet Size
1/2 in NPT
Overall Width
12-5/8"
Overall Length
10-19/32"
Minimum Radius Curve
36"

Details

Load Capacity
2,200 lb
Hoist Lift
10 ft
Lift Speed
0 to 21 fpm
Air Consumption
65 to 70 scfm
Hoist Mount
Push Trolley
Series
7776E
Control
Pendant
Min. Between Hooks
21 1/4 in
Standards
ANSI B30.16
Reeving
1
Finish
Powder Coated
Noise Level
85 dB
Air Pressure
90 psi
Item
Air Chain Hoist
Brake
Adjustable Band
Trolley Configuration
Push Trolley
Color
Red
Fits Beam Flange W
3 in to 5-1/4 in
Includes
Steel Chain Container

Description

Air Chain Hoist, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.