Air Chain Hoist, 4400 lb. Cap., 10 ft. Lft

  • Mfr # 7792A-1DA10-C6S

  • Zoro # G0112915


product price:  $11,348.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,400 lb
Housing Length
14 7/32 in
Lift Speed
0 to 12 fpm
Hoist Lift
10 ft
Air Consumption
65 to 70 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7792A-1DA10-C6S
Zoro #
G0112915
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
14 7/32 in
Housing Width
14 3/4 in
Inlet Size
1/2 in NPT
Min. Radius Curve
36 in
Overall Length
14-7/32"
Overall Width
14-3/4"
Minimum Radius Curve
36"

Details

Load Capacity
4,400 lb
Lift Speed
0 to 12 fpm
Hoist Lift
10 ft
Air Consumption
65 to 70 scfm
Series
7792A
Hoist Mount
Push Trolley
Control
Pull Chain
Min. Between Hooks
18 in
Standards
ANSI B30.16
Reeving
1
Trolley Configuration
Push Trolley
Fits Beam Flange W
3 in to 5-1/4 in
Item
Air Chain Hoist
Noise Level
85 dB
Finish
Powder Coated
Brake
Adjustable Band
Color
Red
Includes
Steel Chain Container
Air Pressure
90 psi

Description

Air Chain Hoist, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.