Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft

  • Mfr # 7756E-1DA10-C6S

  • Zoro # G0112924


product price:  $6,077.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,100 lb
Housing Length
10 19/32 in
Hoist Lift
10 ft
Lift Speed
0 to 41 fpm
Air Consumption
65 to 70 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7756E-1DA10-C6S
Zoro #
G0112924
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
10 19/32 in
Inlet Size
1/2 in NPT
Housing Width
8 15/16 in
Min. Radius Curve
36 in
Overall Width
8-15/16"
Overall Length
10-19/32"
Minimum Radius Curve
36"

Details

Load Capacity
1,100 lb
Hoist Lift
10 ft
Lift Speed
0 to 41 fpm
Air Consumption
65 to 70 scfm
Hoist Mount
Push Trolley
Series
7756E
Control
Pull Chain
Min. Between Hooks
17 1/8 in
Reeving
1
Standards
ANSI B30.16
Fits Beam Flange W
3 in to 5-1/4 in
Air Pressure
90 psi
Finish
Powder Coated
Includes
Steel Chain Container
Color
Red
Brake
Adjustable Band
Noise Level
85 dB
Trolley Configuration
Push Trolley
Item
Air Chain Hoist

Description

Air Chain Hoist, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.