Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft

  • Mfr # 7756E-2DA10-C6S

  • Zoro # G0112951


product price:  $6,914.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,100 lb
Housing Length
10 19/32 in
Hoist Lift
10 ft
Lift Speed
0 to 41 fpm
Air Consumption
65 to 70 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7756E-2DA10-C6S
Zoro #
G0112951
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
10 19/32 in
Housing Width
10 in
Min. Radius Curve
36 in
Inlet Size
1/2 in NPT
Overall Width
10"
Overall Length
10-19/32"
Minimum Radius Curve
36"

Details

Load Capacity
1,100 lb
Hoist Lift
10 ft
Lift Speed
0 to 41 fpm
Air Consumption
65 to 70 scfm
Hoist Mount
Push Trolley
Series
7756E
Control
Pendant
Min. Between Hooks
17 1/8 in
Standards
ANSI B30.16
Reeving
1
Color
Red
Item
Air Chain Hoist
Brake
Adjustable Band
Finish
Powder Coated
Noise Level
85 dB
Trolley Configuration
Push Trolley
Air Pressure
90 psi
Includes
Steel Chain Container
Fits Beam Flange W
3 in to 5-1/4 in

Description

Air Chain Hoist, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.