
1 in. Deep Socket, 3/8-Inch Drive, 6-point, SAE
Mfr # CP12391
Zoro # G011590023
product price:Â $10.40
/eaKey Features
Size
1 in.
Finish
Polished Chrome
SAE or Metric
SAE
Number of Points
6
Features
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP12391
Zoro #
G011590023
UPC #
886352123914
Country of Origin
Taiwan, Province of China
Dimensions
Size
1 in.
Details
Item
Deep Socket
Finish
Polished Chrome
SAE or Metric
SAE
Number of Points
6
Features
SAE
Material
Chrome Vanadium Steel
Description
Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets and accessories. They are durable and withstand more torque. Each socket underwent careful polishing and protective plating process to achieve our own MaxChrome finish. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single 3/8 in. drive, 1 in. size deep socket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.