Drawer Dead Bolt, Key 915, Dull Chrome (Discontinued)
- Mfr # C8178-915-26D
- Zoro # G0115963
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C8178-915-26D
Zoro #
G0115963
UPC #
-
Country of Origin
Unknown
Dimensions
For Door Thickness (In.)
7/8
Mounting Hole Dia. (In.)
57/64
Details
Item
Drawer Deadbolt
Key Type
Alike
Finish
Dull Chrome
Opens With
Key
Number of Keys
2
Key Number
915
Max. Latching Distance (In.)
1/4
Lock Type
Dead Bolt
Includes
Strike
Standards
ANSI/BHMA Grade 2
Mounting Hardware
Included
Lock Style
Drawer
Description
Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type Alike, Dull Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.