Compx National
Removable Core Plug Cabinet and Drawer Dead Bolt Locks, 103 Key, For Material Thickness 1 3/8 in
Mfr # C8179-103-26D
Zoro # G0115981
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-3/8"
- Key Type Alike
- Finish Dull Chrome
- For Use With Drawers, R.H. or L.H. Doors
- Opens With Key
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/8 in C8053-KD-3
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/64 in C8713
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 7/16 in C8060-C346A-14A
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C415A Key, For Material Thickness 3/16 in C8701-C415A-14A
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Different, For Material Thickness 15/16 in C8803-KD-14A
- COMPX NATIONAL Keyless Combination Cam Locks, Straight For Material Thickness 1 1/8 in D8031-DA108-19
- COMPX NATIONAL Drawer Lock For Up To 1-1/8 in. Material 870514A346
- COMPX NATIONAL Drawer Lock For Up To 7/8 in. Material 870314A420
- COMPX NATIONAL Drawer Lock For Up To 7/8 in. Material 870303390
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in C8710
- COMPX FORT Cabinet and Drawer Dead Bolt Locks, Keyed Different, For Material Thickness 1/2 in MFW23010-KD
- Compx National Cam Locks