Colorado Flag, 4x6 Ft, Nylon

  • Mfr # 140670

  • Zoro # G0116627


product price:  $56.49
/ea

Key Features

Legend
Colorado
Overall Height
4 ft
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Height
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
140670
Zoro #
G0116627
UPC #
00026427406706
Country of Origin
United States

Dimensions

Overall Height
4 ft
Height
4 ft
Width
6 ft
Min. Flagpole Height
25 ft
Compatible Flagpole Height - Maximum
35 ft
Compatible Flagpole Height - Minimum
18 ft
Overall Width
6 ft

Details

Legend
Colorado
Item
Colorado State Flag
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Style
Header and Grommets, Screen Printed, Single/Reverse Image
Features
Screen Printed, Single/Reverse Image
Series
Nyl-Glo(R)
Subject Matter
Colorado
Flag Material
Nylon
Flag Type
State
For Location
Indoor, Outdoor
Includes Header and Grommets
Header and Grommets Included
Product Type
State Flag

Description

State Flag, Colorado, Indoor/Outdoor, Style Screen Printed, Single/Reverse Image, Header and Grommets, Flag Height 4 ft., Flag Width 6 ft., Min. Flagpole H 25 Ft., Material 200 Denier Nylon, For Use With Flag Staff or Flag Pole

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.