Colorado Flag, 5x8 Ft, Nylon

  • Mfr # 140680

  • Zoro # G0117135


product price:  $85.19
/ea
Free Shipping & Returns

Key Features

Legend
Colorado
Overall Height
5 ft
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Height
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
140680
Zoro #
G0117135
UPC #
00026427406805
Country of Origin
United States

Dimensions

Overall Height
5 ft
Height
5 ft
Width
8 ft
Min. Flagpole Height
30 ft
Overall Width
8 ft
Compatible Flagpole Height - Minimum
20 ft
Compatible Flagpole Height - Maximum
40 ft

Details

Legend
Colorado
Item
Colorado State Flag
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Style
Header and Grommets, Screen Printed, Single/Reverse Image
Features
Screen Printed, Single/Reverse Image
Subject Matter
Colorado
Includes Header and Grommets
Header and Grommets Included
For Location
Indoor, Outdoor
Series
Nyl-Glo(R)
Product Type
State Flag
Flag Type
State
Flag Material
Nylon

Description

State Flag, Colorado, Indoor/Outdoor, Style Screen Printed, Single/Reverse Image, Header and Grommets, Flag Height 5 ft., Flag Width 8 ft., Min. Flagpole H 30 Ft., Material 200 Denier Nylon, For Use With Flag Staff or Flag Pole

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.