Women's Hi-Vis Short Sleeve T-Shirt, 3, R, Cotton, Polyester, Yellow, S
Mfr # 313W1118X-Y/S
Zoro # G011774928
product price:Â $35.99
/eaKey Features
Material
Cotton, Polyester
Color
Yellow
Back Stripe Pattern
X
Standards
ANSI, CSA Z96
ANSI Type
R
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
313W1118X-Y/S
Zoro #
G011774928
UPC #
616314764264
Country of Origin
China
Dimensions
Size
S
Maximum Chest Size
35 1/2 in
Size-Body Type
Regular
Reflective Stripe Width
2 in
Details
Item
Women's Hi-Vis Short Sleeve T-Shirt
Material
Cotton, Polyester
Color
Yellow
Back Stripe Pattern
X
Standards
ANSI, CSA Z96
ANSI Type
R
ANSI Class
3
Features
Heat Sealed Perforated Tape
Reflective Stripe Locations
Back
Gender
Women's
Moisture-Wicking
Yes
Series
313W1118X
Collar Style
V-Neck
Reflective Stripe Main Color
Silver
Shirt Style
T-Shirt
Reflective Tape Type
Prismatic
Reflective Stripe Border Type
None
Ultraviolet Protection Factor
50
Reflective Tape Attachment Type
Heat Seal
Description
High-Visibility Shirt, Gender Women's, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern X, Material Cotton, Polyester, Number of Outside Pockets Not Applicable, Front Closure Type Not Applicable, Collar Style V-Neck, Color Yellow, Size S, Size-Body Type Regular, Fabric Weight Not Applicable, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI, CSA Z96, Sleeve Type Short, Maximum Chest Size 35 1/2 in, ANSI Type R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.