Extension Drill, 9/64x12 in., Bright (Discontinued)
- Mfr # 4030-4531
- Zoro # G0118100
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4030-4531
Zoro #
G0118100
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
29/64 in
Size
29/64"
Shank Dia.
29/64 in
Overall Length
12 in
Flute Length
5 5/8 in
Dimension Type
Fractional Inch
Details
Item
Extra Long Drill Bit
Decimal Equivalent
0.4531
Material
High Speed Steel
Finish
Bright
Coolant Fed
Non-Coolant Through
Point Angle
135 Degrees
Cutting Direction
Right Hand
Coolant Through
No
Standards
NAS 907
Point type
Split point
Description
Extra Long Drill Bit, Drill Bit Size 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.