Extension Drill, 1/64x6 in., Cobalt, BO (Discontinued)
- Mfr # 4040-4844
- Zoro # G0118225
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040-4844
Zoro #
G0118225
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
31/64 in
Size
31/64"
Shank Dia.
31/64 in
Overall Length
6 in
Flute Length
5 7/8 in
Dimension Type
Fractional Inch
Details
Item
Extra Long Drill Bit
Decimal Equivalent
0.4844
Material
Cobalt
Finish
Black Oxide
Coolant Fed
Non-Coolant Through
Point Angle
135 Degrees
Cutting Direction
Right Hand
Standards
NAS 907
Coolant Through
No
Point Type
Split point
Description
Extra Long Drill Bit, Drill Bit Size 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.