H1S Rubber Bath Mat, Medium Ecru 16x28

  • Mfr # 1628BM-EC

  • Zoro # G011856266


product price:  $11.69
/ea
Sold in multiples of 24 for $280.56

Key Features

Color
Ecru
Material
Rubber
Backing Type
Suction
Overall Width
16 in
Overall Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1628BM-EC
Zoro #
G011856266
UPC #
713153926287
Country of Origin
China

Dimensions

Overall Width
16 in
Overall Length
28 in

Details

Item
Bath Mat
Color
Ecru
Material
Rubber
Backing Type
Suction

Description

Small Bath Mat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.