Pivot Hinge, Diecast Aluminum, Surface Mounting, 1 1/8 in Leaf W x 5 in Leaf H, Aluminum

  • Mfr # IP-10-LH-AL

  • Zoro # G0118627


product price:  $39.95
/ea

Key Features

Material
Diecast Aluminum
Finish
Aluminum
Load Capacity
125 lb
Ligature Resistant
No
Range of Motion
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IP-10-LH-AL
Zoro #
G0118627
UPC #
036448537457
Country of Origin
Taiwan, Province of China

Dimensions

Frame Leaf Width
1 1/8 in
Frame Leaf Height
5 in
Frame Leaf Thickness
0.25 in
Door Leaf Width
2 1/16 in
Door Leaf Height
5 in
Door Leaf Thickness
0.375 in

Details

Item
Pivot Hinge
Material
Diecast Aluminum
Finish
Aluminum
Load Capacity
125 lb
Ligature Resistant
No
Range of Motion
180 Degrees
Orientation
Left Hand
Mounting
Surface
Bearing Type
Ball
Holes per Leaf
5
Number of Wires
0
Features
3/4" Offset
Holes
With
Hardware
Included
Includes Holes
Holes Included
Range of Motion - Maximum
180 Degrees
Includes Hardware
Hardware Included
Number of Holes per Leaf
5
ANSI/BHMA Finish
Aluminum Clear Coated

Description

Pivot Hinge, Cast Aluminum Material, Aluminum Finish, 125 lb Load Capacity, With Holes, 5 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Left Hand, 0.375 in Door Leaf Thickness, 0.25 in Frame Leaf Thickness, Ball Bearing Type, Included Hardware, Surface Mounting, 0 Number of Wires, Door Leaf Height 5 in, Door Leaf Width 2 1/16 in, Frame Leaf Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.