Lever Lockset, Mechanical, Storeroom, Grd.2

  • Mfr # 7KC37D15DS3605

  • Zoro # G0118660


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7KC37D15DS3605
Zoro #
G0118660
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
7KC Contour Angle Return Lever
Lockset Finish
Bright Brass
Keyway Type
None
Key Type
Not Keyed
Number of Pins
7
Series
7KC
Standards
ANSI A117.1, BHMA A156.2, cULus Listed
Ligature Resistant
No
Strike Dim.
4-7/8 in x 1-1/4 in x 3-3/8 in
Backset
2 3/4 in
Includes
Mounting Hardware
Location Type
Commercial
For Use With
Hollow Metal and Wood Doors
Features
Corrosion Treated Internal Steel Mechanisms, Cylindrical, D-Rose
Handle Material
Plated Zinc
Strike Type
Curved Lip
Lockset Fire Rating
3 hr
Item
Door Lockset
ADA Compliant
Yes
Number of Keys
0
Mortise/Cylindrical
Cylindrical
Lockset Performance Strength
Medium Duty
Cylinder Core Type
Interchangeable Core Cylinder
Grade
2
Finish
Bright Brass
Keying
Unkeyed
Fire Rated
3 hr.
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
2
ANSI Grade
2
Fire Rating
3 hr
Lockset Function ANSI Code
F86
Application
Commercial
Knob/Handle Material
Brass
ANSI/BHMA Finish
Bright Brass, Clear Coated
Latch Bolt/Dead Bolt
Dead Latch
Includes Hardware
Hardware Included
Lockset Style
7KC Contour Angle Return Lever

Description

Lever Lockset,Mechanical,Storeroom,Grd.2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.