Lever Lockset, Mechanical, Storeroom, Grd.2

  • Mfr # 7KC37D14DS3613

  • Zoro # G0118679


product price:  $355.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7KC37D14DS3613
Zoro #
G0118679
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
7KC Curved Return Lever
Lockset Finish
Oil Rubbed Bronze
Keyway Type
None
Key Type
Not Keyed
Handle Material
Plated Zinc
Backset
2 3/4 in
Number of Keys
0
Series
7KC
ADA Compliant
Yes
Standards
ANSI A117.1, BHMA A156.2, cULus Listed
Mortise/Cylindrical
Cylindrical
Strike Type
Curved Lip
Features
Corrosion Treated Internal Steel Mechanisms, Cylindrical, D-Rose
Location Type
Commercial
Cylinder Core Type
Interchangeable Core Cylinder
Ligature Resistant
No
For Use With
Hollow Metal and Wood Doors
Number of Pins
7
Lockset Performance Strength
Medium Duty
Strike Dim.
4-7/8 in x 1-1/4 in x 3-3/8 in
Item
Door Lockset
Lockset Fire Rating
3 hr
Includes
Mounting Hardware
Finish
Oil Rubbed Bronze
Keying
Unkeyed
Grade
2
Fire Rated
3 hr.
Visual Indicator Message
No Message
Lockset Type
Mechanical
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Performance Grade
2
Application
Commercial
Knob/Handle Material
Bronze
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
2
Lockset Function ANSI Code
F86
Lockset Style
7KC Curved Return Lever
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Dead Latch

Description

Lever Lockset,Mechanical,Storeroom,Grd.2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.